TP
SOLBERG

14.7 psi Subcompact Oil Removal Filter

  • Item # 3TLH5
  • My Part #
  • Mfr. Model # HDL-PSG244/2-250C
  • Catalog Page # 2584
  • UNSPSC # 40161511
14.7 psi Subcompact Oil Removal Filter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Compressed Air Treatment~Compressed Air Filters

$1,105.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Exhaust filter traps oil fog, mist, or smoke from discharge of oil-flooded vacuum pump and returns oil to pump before oil mist contaminates the work environment. Features a large oil holding capacity.

• Manual drain recirculates oil back to pump
• 0.3-micron, multilayered glass media replacement element

View More

Technical Specs

  • Item - Air Filters Oil Removal Filter
  • For Removal Of Oil Aerosols, Particles, Water
  • Filter Rating - Air Treatment 0.3 micron
  • Connection Size - Air Treatment 2-1/2" NPT
  • Max. Incoming Pressure - Air Treatment 14.7 psi
  • Max. Flow - Air Treatment 300 cfm
  • Bowl Material - Air Treatment Steel
  • Size - Air Treatment Subcompact
  • Max. Temp. 68 Degrees to 180 Degrees F
  • Drain Port Size 2-1/2" FNPT
  • Drain Type Manual
  • Housing Material Carbon Steel
  • Overall Height 16.00"
  • Overall Width 15.25"
How can we improve our Technical Specifications?

Compliance and Restrictions

None