Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Socket Head Cap Screw, 18-8 Stainless Steel, #8 Thread Dia., 7/8" Length under Head

  • Item# 6XA78
  • Mfr. Model# U51050.016.0087
  • Catalog Page# 2622
  • UNSPSC# 31161518
Socket Head Cap Screw, 18-8 Stainless Steel, #8 Thread Dia., 7/8" Length under Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?

Price $16.15 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.97 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Thread Size 32
  • Drive Type Hex Socket
  • Drive Size 9/64"
  • Thread Type Coarse
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Length under Head 7/8"
  • Thread Length 7/8"
  • Head Height 5/64"
  • Thread Dia. #8
  • Vented Hole Size Not Vented
  • Head Dia. 5/16"
  • Temp. Range -65 Degrees F to 300 Degrees F
  • Rockwell Hardness B80 to C32
  • Min. Tensile Strength 80,000 psi
  • Meets/Exceeds ANSI/ASME B18.3
  • Dia./Thread Size #8-32
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Boy I'll tell ya that was one handsome screw! Oh boy howdie what can I say the screw was how can I put it strong but not muscular. The part I put it into was just nuts about it! And tight wow was it tight! March 23, 2012
  • 2016-08-25 T02:46:11.946-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XA78, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.