Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Socket Head Cap Screw, 18-8 Stainless Steel, 5/8" Thread Dia., 3" Length under Head

  • Item# 5CVG8
  • Mfr. Model# 5CVG8
  • Catalog Page# N/A
  • UNSPSC# 31161501
Socket Head Cap Screw, 18-8 Stainless Steel, 5/8" Thread Dia., 3" Length under Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Standard
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Thread Size 11
  • Drive Type Hex Socket
  • Drive Size 1/2"
  • Thread Type Coarse
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Length under Head 3"
  • Thread Length 1-3/4"
  • Head Height 5/8"
  • Thread Dia. 5/8"
  • Head Dia. 1"
  • Temp. Range - 20 Degrees F to 400 Degrees F
  • Rockwell Hardness C37 to C44
  • Min. Tensile Strength 170,000 psi
  • Meets/Exceeds ASTM A574/ANSI B 18.3
  • Dia./Thread Size 5/8"-11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms