NC
INNOVATIVE COMPONENTS

Snap Lock Three Prong Knob, Plastic Hex Hole, —, M8 Thread Size, 0.75 Base Dia. (In.)

  • Item # 3GDN7
  • My Part #
  • Mfr. Model # GNH5-HEXRT5----
  • Catalog Page # 2323
  • UNSPSC # 31162801
Snap Lock Three Prong Knob,  Plastic Hex Hole,  —,  M8 Thread Size,  0.75 Base Dia. (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machine Tool Accessories~Hand Knobs and Wheels

$2.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for clamping and quick adjustment. Rounded edges make knobs easy to grasp and turn.

View More

Technical Specs

  • Item Snap Lock Three Prong Knob
  • Length 1.125"
  • Thread Size M8
  • Diameter 2.00"
  • Tap Type (In.) Thru
  • Base Dia. (In.) 0.75
  • Knob Type Black Polypro Plastic Hex Hole
  • Style Snap Lock Three Prong
  • Material Plastic Hex Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms