Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

Fan Switch, Closes at 160,120-277V

  • Item# 6UEE0
  • Mfr. Model# 6UEE0
  • Catalog Page# 3093
  • UNSPSC# 39121510
Fan Switch,Closes at 160,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.39 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring quick-connect terminals and multipositional mounting, this snap-disc control provides fast control of startup and shutdown sequences.

View More

Technical Specs

  • Item Snap Disc Control
  • Type Fan
  • Switch Action Close on Rise
  • Switch Type SPST
  • Temp. Range (F) 140 to 160
  • Height (In.) 1-1/2
  • Width (In.) 1-3/4
  • Depth (In.) 1
  • Circuit #1 Switch Closes @ (F) 160
  • Circuit #1 Switch Opens @ (F) 140
  • Differential 20
  • Fan On Temp. (F) 160
  • Fan Off Temp. (F) 140
  • Inductive Amps @ 120V 10
  • Inductive Amps @ 240V 5
  • Pilot Duty Contacts (VA) 125
  • Resistive Amps @ 120V 25
  • Resistive Rating 240V 25
  • Resistive Amps @ 277V 21.6
  • Voltage Range 120 to 277
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.