ST
SMITH-BLAIR

1-1/2" Double Bale Ductile Iron Body Saddle Clamp

  • Item # 3EUA7
  • My Part #
  • Mfr. Model # 31300019209000
  • Catalog Page # 2812
  • UNSPSC # 31162906
1-1/2" Double Bale Ductile Iron Body Saddle Clamp close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe and Tubing~Saddle Clamps

$55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this clamp to tap into and tee off of existing pipes. The fully entrapped gaskets hold the tee tightly in place in the tapped cavity. The wide band spread prevents pipe damage when tightening.

View More

Technical Specs

  • Item Saddle Clamp
  • Type Double Bale
  • Pipe Size 1-1/2"
  • Outlet Pipe Size 1"
  • Outlet Connection 1" (F) NPT
  • Material Ductile Iron Body
  • Required Hole Size (In.) 1"
  • Max. Pressure 300 PSI
  • Max. Temp. 180F
  • Gasket Material Buna N
  • Schedule 40
  • Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms