Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Smart Shopper Handicap Cart, Red, Rear Wheel Drive, 625 lb. Total Capacity

  • Item# 4YFE4
  • Mfr. Model# RWR-AMG-420000-RD
  • Catalog Page# 1436
  • UNSPSC# 25101802
Smart Shopper Handicap Cart, Red, Rear Wheel Drive, 625 lb. Total Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,221.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Assure the mobility of your guests with this comfortable and durable wheelchair. Cart features a vinyl seat, welded steel basket, and plastic cover.

View More

Technical Specs

  • Item Smart Shopper Handicap Cart
  • Color Red
  • Overall Length 56"
  • Overall Width 24"
  • Overall Height 33"
  • Drive Rear Wheel
  • Total Capacity 625 lb.
  • Weight Capacity 500 lb.
  • Basket Capacity 125 lb.
  • Basket Volume 6200 cu. in.
  • Powered By (2) U1 35 Ah 12V Batteries
  • Battery Life 40 Miles
  • Frame Material Steel
  • Basket Material Steel
  • Forward Speed 2.3 mph
  • Reverse Speed 1.7 mph
  • Seat Material Vinyl
  • Front Wheel Dia. 6"
  • Rear Wheel Dia. 9"
  • Wheel Type Solid Flat-Free, Non-Marking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.