Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Slotted Shim Asst, SS, 2 x 2 In, 80 PC

  • Item# 36D713
  • Mfr. Model# 36D713
  • Catalog Page# 2760
  • UNSPSC# 31231402
Slotted Shim Asst,SS,2 x 2 In,80 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $195.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shim kit is used for aligning and leveling equipment. Shims are made of hardened 302/304 stainless steel to resist and corrosion, and feature a tab for easy gripping. Kit comes packed in a sturdy reusable carton.

View More

Technical Specs

  • Item Slotted Shim Kit
  • Type With Tab
  • Material 302/304 Stainless Steel
  • Size A-2"x2"
  • Temper Full Hard for 302 SS and Annealed for 304 SS
  • Thickness (In.) 0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, and 0.075
  • Thickness (mm) 0.025-1.91
  • Thickness Tolerance +/-0.00008" to +/-0.002"
  • Width 2"
  • Length 2"
  • Slot Width 5/8"
  • Slot Depth 1-15/16"
  • Tab Height 5/8"
  • Tab Width 1-1/2"
  • Bolt Size 1/4" - 5/8"
  • Color Silver Metal
  • Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS
  • Rockwell Hardness RC 35-45 for .001" -.025" & RB 80-90 for .050"
  • Resists Rust and Corrosion
  • Application Used For Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators And Other Plant Machinery
  • Package Quantity 80
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.