Skip Content

 
TM
GRAINGER APPROVED

Slip Over Cone Weight

Slip Over Cone Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bases and Weights 
  • Item Slip Over Cone Weight 
  • Color Black 
  • Length 16" 
  • Width 16" 
  • Height 1-1/4" 
  • Material Rubber 
Weight
Please Select
For Use With
Please Select

Your Filters:

Clear All
Price
  • $15-$20 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Weight
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
6FGY4
5 lb.
18" Traffic Cones

$18.19 / each

Enter location to check availability
Catalog Page #  2338 

Price $18.19 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Slip Over Cone Weight
  • Color Black
  • Length 16"
  • Width 16"
  • Height 1-1/4"
  • Weight 5 lb.
  • Material Rubber
  • For Use With 18" Traffic Cones
6FGY3
6 lb.
28 and 36" Traffic Cones

$18.99 / each

Enter location to check availability
Catalog Page #  2338 

Price $18.99 / each

Technical Specs

  • Sub-Category Bases and Weights
  • Item Slip Over Cone Weight
  • Color Black
  • Length 16"
  • Width 16"
  • Height 1-1/4"
  • Weight 6 lb.
  • Material Rubber
  • For Use With 28 and 36" Traffic Cones
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More