NC
SIMPSON ELECTRIC

External Portable Shunt, 5ADC Range Amps

  • Item # 440G27
  • My Part #
  • Mfr. Model # 06703
  • Catalog Page # N/A
  • UNSPSC # 41113601
External Portable Shunt, 5ADC Range Amps close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Process Monitoring~Panel Meter Shunts


$55.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Simpson® Z shunt, or portable shunt, allows a panel meter (sold separately) to indicate a higher DC current than provided with a self-contained internal shunt. This shunt is mounted in a phenolic base. The base allows the shunt to be easily installed in many locations. 150A.

• 50mV drop
• Range: up to 5A DC
• Includes 5-ft. leads

View More

Technical Specs

  • Item External Portable Shunt
  • Range (Amps) 5ADC
  • DC Voltage Drop 50mV
  • For Use With Analog or Digital Panel Meters
  • Includes (5) Foot Leads
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms