Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

60"L x 1"D Stainless Steel Flat Curved Shower Bar, Includes: Mounting Hardware

  • Item# 1ATT7
  • Mfr. Model# 1ATT7
  • Catalog Page# N/A
  • UNSPSC# 30181503
60"L x 1"D  Stainless Steel Flat Curved Shower Bar, Includes: Mounting Hardware close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Curved Shower Bar
  • Rod or Track Length 60"
  • Rod Dia. 1"
  • Finish Stainless Steel
  • Rod or Track Material Brushed Aluminum
  • Projection 8"
  • Collection The Arc(R)
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms