WV
SHOWA

15 Gauge Foam Nitrile Coated Gloves, Glove Size: S, Black

  • Item # 3NJT1
  • My Part #
  • Mfr. Model # 4540-07
  • Catalog Page # N/A
  • Catalog Group # D1544
  • UNSPSC # 46181504
15 Gauge Foam Nitrile Coated Gloves, Glove Size: S, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Coated Gloves

$3.38 / pair

Web Price $4.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

SHOWA® Zorb-IT™ Blacklite nitrile foam-coated gloves are ideal in applications where fit, feel, and sensitivity to touch are essential. Sponge nitrile coating provides absorption and grip in wet and oily conditions. Sanitized with antimicrobial bacteriostatic lining. Nitrile coating on palm resists cuts, snags, punctures, grease, and oil.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Gauge 15
  • Lining Nylon
  • Glove Size S
  • Color Black
  • Cuff Knit Wrist
  • Standards CE, EN388
  • ANSI/ISEA Puncture Level 2
  • Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Warehouse
  • Resists Abrasions, Cuts, Punctures, Snags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products