Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Shoulder Bolt, 1/4x1/2, PK25

  • Item# 4XY18
  • Mfr. Model# U07111.025.0050
  • Catalog Page# 2634
  • UNSPSC# 31161517
Shoulder Bolt,1/4x1/2,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.40 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.416 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shoulder Screw
  • Material Alloy Steel
  • Finish Plain
  • Head Style Knurled
  • System of Measurement Inch
  • Thread Size 10-24
  • Drive Type Hex Socket
  • Drive Size 1/8"
  • Shoulder Dia. 1/4"
  • Shoulder Length 1/2"
  • Thread Length 3/8"
  • Head Dia. 3/8"
  • Head Height 3/16"
  • Screw Head Height 0.177 to 0.188
  • Shoulder Length Tolerance +/-0.005"
  • Screw Head Dia. 0.357 to 0.375
  • Min. Tensile Strength (PSI) 140000
  • Shear Strength (PSI) 84000
  • Class 3A
  • Rockwell Hardness 32 to 43 HRC
  • Meets/Exceeds ASME B18.3
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.