Skip Content

C3
TM
GRAINGER APPROVED

35mL Short-Stem Funnel, Stem OD: 10mm, Stem Length: 20mm

  • Item # 3MKW9
  • My Part #
  • Mfr. Model # 3MKW9
  • Catalog Page # N/A
  • UNSPSC # 40141735
Short-Stem Funnel,35mL,HDPE,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.40 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.24 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with a bottles or flask, this compact funnel allows spill-free transfer of fluids.

View More

Technical Specs

  • Item Short-Stem Funnel
  • Laboratory Funnel Type Weighing
  • Stem OD - English 0.39"
  • Stem OD - Metric 10mm
  • Labware Height - English 2.75"
  • Labware Height - Metric 70mm
  • Labware Capacity - English 1.2 oz.
  • Labware Capacity - Metric 35mL
  • Labware Body Material HDPE
  • Includes Closure No
  • Autoclavable Yes
  • For Use With Bottles, Flasks
  • Funnel Material High Density Polyethylene
  • Funnel Top ID 65mm
  • Labware Body Color White
  • Stem Length - English 0.79"
  • Stem Length - Metric 20mm
  • Labware Clarity Transparent
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.