Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Shipping Labels, Corrosive Legend, Paper, Adhesive Back, 4" Width, 4" Height

  • Item# 1HAP8
  • Mfr. Model# 1HAP8
  • Catalog Page# N/A
  • UNSPSC# 55121606
Shipping Labels, Corrosive Legend, Paper, Adhesive Back, 4" Width, 4" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shipping Labels
  • Legend Corrosive
  • Color White
  • Legend Color Black
  • Material Paper, Adhesive Back
  • Width 4"
  • Height 4"
  • Standards RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms