Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Beige Shelf, 24" Overall Width, 48" Overall Length

  • Item# 8PNX5
  • Mfr. Model# AT248 PP
  • Catalog Page# N/A
  • Catalog Group# F1801
  • UNSPSC# 24102004
Beige Shelf, 24" Overall Width, 48" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stock Cart Shelves

Technical Specs

  • Item Shelf
  • Color Beige
  • For Use With Mfr. No. VR248P6 PP
  • Material Steel
  • Overall Length 48"
  • Overall Width 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms