Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Off-White Sheet Stock, Corrosion Resistant Polypropylene

  • Item# 1YXP1
  • Mfr. Model# 1YXP1
  • Catalog Page# N/A
  • UNSPSC# 13102022
Off-White Sheet Stock, Corrosion Resistant Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Material Polypropylene
  • Material Type Corrosion Resistant
  • Color Off-White
  • Width 12"
  • Length 12"
  • Thickness 0.063"
  • Thickness Tolerance +/-0.003"
  • Width Tolerance +1"/-0
  • Length Tolerance +1"/-0"
  • Operating Temp. Range -20 Degrees to 210 Degrees F
  • Tensile Strength 3400 psi
  • Standards FDA NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms