Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Tan Sheet Stock, Unfilled PEEK

  • Item# 1UTK5
  • Mfr. Model# 1UTK5
  • Catalog Page# N/A
  • UNSPSC# 13102014
Tan Sheet Stock, Unfilled PEEK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material PEEK
  • Plastic Thickness 3.000"
  • Plastic Width 24"
  • Plastic Length 24"
  • Plastic Color Tan
  • Max. Temp. (F) 480
  • Min. Temp. (F) -20
  • Characteristics Chemical/Corrosion Resistant, Flame Retardant, Wear Material
  • Material Type Unfilled
  • Thickness Tolerance +0.002"/+0.197"
  • Width Tolerance +0.060"/-0.000"
  • Length Tolerance +0.060"/-0.000"
  • Operating Temp. Range -20 Degrees to 480 Degrees F
  • Tensile Strength 16,000 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms