Skip Content

DV
GRAINGER APPROVED

Sheet Stock, PEEK, 48"L x 12"W x 3.000" Thick, 480 Max. Temp. (F), Tan

  • Item # 1UTE8
  • My Part #
  • Mfr. Model # 1UTE8
  • Catalog Page # N/A
  • UNSPSC # 13102014
Sheet Stock, PEEK, 48"L x 12"W x  3.000" Thick, 480 Max. Temp. (F), Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material PEEK
  • Plastic Thickness 3.000"
  • Plastic Width 12"
  • Plastic Length 48"
  • Plastic Color Tan
  • Max. Temp. (F) 480
  • Min. Temp. (F) -20
  • Plastic Properties Chemical/Corrosion Resistant,Flame Retardant,Wear Material
  • Material Type Unfilled
  • Thickness Tolerance +0.002"/+0.197"
  • Width Tolerance +0.060"/-0.000"
  • Length Tolerance +0.060"/-0.000"
  • Operating Temp. Range -20 Degrees to 480 Degrees F
  • Tensile Strength 16,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products