Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Sheet Stock, PEEK, 0.625" Thick, 48" x 12", 480 Max. Temp. (F), Tan

  • Item# 1UTB8
  • Mfr. Model# 1UTB8
  • Catalog Page# N/A
  • UNSPSC# 13102014
Sheet Stock, PEEK, 0.625" Thick, 48" x 12", 480 Max. Temp. (F), Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material PEEK
  • Plastic Thickness 0.625"
  • Plastic Width 12"
  • Plastic Length 48"
  • Plastic Color Tan
  • Max. Temp. (F) 480
  • Min. Temp. (F) -20
  • Plastic Properties Chemical/Corrosion Resistant, Flame Retardant, Wear Material
  • Material Type Unfilled
  • Thickness Tolerance +0.025"/-0.000"
  • Width Tolerance +0.060"/-0.000"
  • Length Tolerance +0.060"/-0.000"
  • Operating Temp. Range -20 Degrees to 480 Degrees F
  • Tensile Strength 16,000 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms