Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Sheet Stock, Cast Acrylic, 1.500" Thick, 48" x 48", 180 Max. Temp. (F), Clear

  • Item # 1UNW3
  • Mfr. Model # 1UNW3
  • Catalog Page # 2241
  • UNSPSC # 13102005
Sheet Stock, Cast Acrylic, 1.500" Thick, 48" x 48", 180 Max. Temp. (F), Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Cast Acrylic
  • Plastic Thickness 1.500"
  • Plastic Width 48"
  • Plastic Length 48"
  • Plastic Color Clear
  • Max. Temp. (F) 180
  • Min. Temp. (F) -26
  • Plastic Properties Transparent
  • Material Type Standard Grade
  • Thickness Tolerance +0.077"/-0.159"
  • Width Tolerance +/-0.060"
  • Length Tolerance +/-0.060"
  • Operating Temp. Range -26 Degrees to 180 Degrees F
  • Tensile Strength 10,500 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms