Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Sheet Stock, Acetal Copolymer, 1.000" Thick, 8 ft. x 48", 180 Max. Temp. (F), White

  • Item# 1NMR3
  • Mfr. Model# 1NMR3
  • Catalog Page# N/A
  • UNSPSC# 13102003
Sheet Stock, Acetal Copolymer, 1.000" Thick, 8 ft. x 48", 180 Max. Temp. (F), White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Acetal Copolymer
  • Plastic Thickness 1.000"
  • Plastic Width 48"
  • Plastic Length 8 ft.
  • Plastic Color White
  • Max. Temp. (F) 180
  • Min. Temp. (F) 32
  • Plastic Properties Wear Material
  • Material Type General Purpose
  • Thickness Tolerance +0.025"/-0.000"
  • Width Tolerance +0.500"/-0.000"
  • Length Tolerance +1.000"/-0.000"
  • Operating Temp. Range 32 Degrees to 180 Degrees F
  • Tensile Strength 9500 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms