TP
SHARP

Surface Grinder, Table Dimensions 19.7" x 59", Phase 3

  • Item # 446P10
  • My Part #
  • Mfr. Model # SH-2060
  • Catalog Page # 2361
  • UNSPSC # 27112704
Surface Grinder,  Table Dimensions 19.7" x 59",  Phase 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Buffing and Grinding Machines~Surface Grinders


$126,830.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18700.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Grinder
  • Operation Type Automatic
  • Table Dimensions 19.7" x 59"
  • Phase 3
  • Grinding Wheel Dia. 14"
  • Max. Grinding Width 11"
  • Coolant Fed Non-Coolant Fed
  • Cross Handwheel Feed per Revolution 0.2"
  • Crossfeed Handwheel Graduation 0.0008"
  • Features Automatic Cross Feed, Automatic Lubrication System
  • Frequency 60Hz
  • Grinding Wheel Bore 5"
  • Grinding Wheel Width 2"
  • Horsepower 10
  • Hydraulic Feed 6.6 to 82 fpm
  • Includes Coolant System, Wheel Balancer, Wheel Balancing Stand/Arbor, Wheel Flange, Grinding Wheel, Auto Lube System, Spindlehead, Splash Guard
  • Intermittent Feed 0.04 to 0.6 in./min.
  • Longitudinal Table Speed 196 to 984 in./min.
  • Longitudinal Travel 24-3/8"
  • Machine Weight 18,000 lb.
  • Magnetic Chuck Size 10" x 20"
  • Max. Grinding Length 20-15/32"
  • Overall Length 60"
  • Overall Width 20"
  • Spindle Center to Table Distance 27-5/8"
  • Spindle Speed 10,000 rpm
  • Vertical Handwheel Graduation 0.0002"
  • Voltage 220V
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms