TP
SHARP

Surface Grinder, Automatic, Non-Coolant Fed, 220 Voltage, 3 Phase, 60 Hz

  • Item # 446P08
  • My Part #
  • Mfr. Model # SH-1640
  • Catalog Page # 2361
  • UNSPSC # 27112704
Surface Grinder,  Automatic,  Non-Coolant Fed,  220 Voltage,  3 Phase,  60 Hz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Surface Grinders


$61,063.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7750.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surface Grinder
  • Operation Type Automatic
  • Coolant Feed Non-Coolant Fed
  • Voltage 220
  • Phase 3
  • Hz 60
  • HP 5
  • Spindle RPM 10,000
  • Grinding Wheel Dia. 14"
  • Wheel Width 2"
  • Wheel Bore 5"
  • Spindle to Table 23-5/8"
  • Max. Grinding Length 20-15/32"
  • Max. Grinding Width 8-1/8"
  • Magnetic Chuck Size 10" x 20"
  • Longitudinal Table Travel 18-3/4"
  • Longitudinal Table Speed 196" to 984"/min.
  • Crossfeed Table Travel 11-3/4"
  • Crossfeed Handwheel per Revolution 0.2"
  • Crossfeed Handwheel per Graduation 0.0005"
  • Downfeed Handwheel per Revolution 0.05"
  • Downfeed Handwheel per Graduation 0.0002"
  • Overall Length 40"
  • Overall Width 16"
  • Features Two Longitudinal V Ways and Two Cross V Ways for Maximum Rigidity, Automatic Cross Feed with Intermittent and Continuous Mode, Automatic Lubrication System
  • Includes Coolant System, Auto Lube System, Grinding Wheel, Wheel Adapter/Flange, Wheel Balancing Arbor, Wheel Balancing Stand, Diamond Dresser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms