TP
SHARP

OD Grinder, 10" Max. Grinding Dia., 220 Voltage, 3 Phase, 60 Hz, 10,000 Spindle RPM, 10" Swing

  • Item # 446P15
  • My Part #
  • Mfr. Model # OD-820-SE
  • Catalog Page # 2361
  • UNSPSC # 23101506
OD Grinder,  10" Max. Grinding Dia.,  220 Voltage,  3 Phase,  60 Hz,  10,000 Spindle RPM,  10" Swing close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~CNC Machinery


$54,725.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4650.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OD Grinder
  • Max. Grinding Dia. 10"
  • Voltage 220
  • Phase 3
  • Hz 60
  • Spindle RPM 10,000
  • Swing 10"
  • Distance Between Centers 27-1/2"
  • Max. Load Between Centers 180 lb.
  • Infeed Range 0 to 10"
  • Coolant Tank Capacity 21 gal.
  • Machine Width 87"
  • Machine Depth 54"
  • Machine Height 74"
  • Machine Weight 4500 lb.
  • Features Variable Speed Drive, Auto Lube System
  • Includes Auto Lube System, Coolant System, Grinding Wheel with Flange, 5" Wheel Flange, Work Head MT #3, Manual Tailstock MT #3, (2) Carbide Tip Center MT #3, Balancing Arbor, Halogen Work Light, Diamond Dresser with Holder, Tool Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms