TP
SHARP

Mill Drill Machine, 10 Motor HP, 10" Swing, 45 to 1500 RPM

  • Item # 446N48
  • My Part #
  • Mfr. Model # KHM-140
  • Catalog Page # 2344
  • UNSPSC # 23101513
Mill Drill Machine, 10 Motor HP, 10" Swing, 45 to 1500 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Mill Drills


$148,871.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19400.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Milling and Drilling Machine Product Grouping Mill/Drill Machines
  • Item Mill Drill Machine
  • Swing 10"
  • Drilling Capacity Steel 1-1/2"
  • End Milling Capacity 3/4"
  • Face Milling Capacity 4"
  • Lathe Capacity 10" to 20"
  • Motor HP 10
  • Voltage 220
  • Table Work Surface 31-1/2" x 43-19/64"
  • Includes Auto Lubrication System, 6 pcs. Leveling Blocks, 6 Sets Leveling Nuts and Bolts, 1 pcs. Draw, Coolant System, Tool Kit
  • Corded/Cordless Corded
  • Longitudinal Travel 55"
  • Cross Travel 47"
  • Amps 58/29
  • Motor Type Induction
  • Phase 3
  • Hz 60
  • RPM 45 to 1500
  • Chuck Size Not Included
  • Spindle NT 50
  • Spindle Taper NT 50
  • Spindle Speed 45 to 1500 rpm
  • Spindle Travel 47"
  • Spindle to Table 47"
  • Column Dia. 20"
  • Head Gear Driven
  • Table Surface Height 37"
  • T-Slots 3/8"
  • Graduations 0.001"
  • Operation Manual
  • Features The X and Z Axes are Equipped with Ballscrews Which Ensures That The Table Moves Smoothly, Headstock, Table and Saddle are Equipped with Hydraulic Clamper and Servo Motors to Ensure Machining Accuracy, Spindle Headstock Balance is Accurately Taken and A Counter Weight Permits The Head to Travel Smoothly and to Retain Its Accuracy Stability, All Castings are Made of High Quality Cast Iron and are Stress Relieved, Fixed Quill Design
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms