TP
SHARP

Mill Drill Machine, 20 Motor HP, 10" Swing, 45 to 1500 RPM

  • Item # 446N44
  • My Part #
  • Mfr. Model # KMA-3
  • Catalog Page # 2344
  • UNSPSC # 23101513
Mill Drill Machine, 20 Motor HP, 10" Swing, 45 to 1500 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Mill Drills


$109,802.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14630.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Milling and Drilling Machine Product Grouping Mill/Drill Machines
  • Item Mill Drill Machine
  • Swing 10"
  • Drilling Capacity Steel 1"
  • End Milling Capacity 3/4"
  • Face Milling Capacity 4"
  • Lathe Capacity 10" to 20"
  • Motor HP 20
  • Voltage 220
  • Table Work Surface 19-19/32" x 86-19/32"
  • Includes Auto Lubrication System, 6 pcs. Leveling Blocks, 6 Sets Leveling Nuts and Bolts, 1 pcs. Draw, Coolant System, Tool Kit
  • Corded/Cordless Corded
  • Longitudinal Travel 59"
  • Cross Travel 23-39/64"
  • Amps 58/29
  • Motor Type Induction
  • Phase 3
  • Hz 60
  • RPM 45 to 1500
  • Chuck Size Not Included
  • Spindle NT 50
  • Spindle Taper NT 50
  • Spindle Speed 45 to 1500 rpm
  • Spindle Travel 31-1/2"
  • Spindle to Table 4" to 35-1/2"
  • Column Dia. 20"
  • Head Gear Driven
  • Table Surface Height 37"
  • T-Slots 3/8"
  • Graduations 0.001"
  • Operation Manual
  • Features Certified Meehanite(R) Casting, Boring Capability, Electro-Magnetic Spindle Control, Hardened and Ground Gears, Pendant Style Operation Panel, Auto Lube Table and Saddle Ways, Hardened and Ground Boxways, Honey Combed Ribbing, Table and Saddle, Adjustable Backlash Eliminator, Unique Sliding Saddle Base Design, Eye Level Vertical Head Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms