TP
SHARP

Mill Drill Machine, 5, 7-1/2 Motor HP, 10" Swing, 120 to 3600 RPM

  • Item # 446N41
  • My Part #
  • Mfr. Model # VH-3
  • Catalog Page # 2344
  • UNSPSC # 23101513
Mill Drill Machine, 5, 7-1/2 Motor HP, 10" Swing, 120 to 3600 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Mill Drills


$65,750.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5500.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Milling and Drilling Machine Product Grouping Mill/Drill Machines
  • Item Mill Drill Machine
  • Swing 10"
  • Drilling Capacity Steel 3/4"
  • End Milling Capacity 3/4"
  • Face Milling Capacity 4"
  • Lathe Capacity 10" to 20"
  • Motor HP 5, 7-1/2
  • Voltage 220
  • Table Work Surface 11-51/64" x 51-19/64"
  • Includes Tool Kit
  • Corded/Cordless Corded
  • Longitudinal Travel 37-5/16"
  • Cross Travel 14-13/16"
  • Amps 26/13
  • Motor Type Induction
  • Phase 3
  • Hz 60
  • RPM 120 to 3600
  • Chuck Size Not Included
  • Spindle NT 40
  • Spindle Taper NT 40
  • Spindle Speed 120 to 3600 rpm
  • Spindle Travel 18"
  • Spindle to Table 5-5/16" to 23"
  • Column Dia. 20"
  • Head Gear Driven
  • Table Surface Height 37"
  • T-Slots 5/8"
  • Graduations 0.001"
  • Operation Manual
  • Features Super Heavy Duty Constructions, NST #40 Vertical Spindle, NST #50 Horizontal Spindle with 12 Speeds, Vertical Head Has Lever Control For/Rev for Tapping, Separate Lever Control for Two Direction Boring, Massive Hardened and Ground Boxways Throughout, (3) Axis Simultaneous Power Feeds with Rapid Traverse
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms