TP
SHARP

Mill Drill Machine, Phase 3, Swing 10"

  • Item # 446N40
  • My Part #
  • Mfr. Model # VH-25
  • Catalog Page # 2344
  • UNSPSC # 23101513
Mill Drill Machine,  Phase 3,  Swing 10" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Milling Machines~Drill and Mill Presses


$39,553.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4400.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Spindle NT40
  • Swing 10"
  • Phase 3
  • Table Surface Height 37"
  • Voltage 220V
  • Drilling Capacity Steel 3/4"
  • End Milling Capacity 3/4"
  • Face Milling Capacity 4"
  • Table Work Surface 10" x 56"
  • Chuck Size Not Included
  • Column Dia. 20"
  • Cross Travel 16-1/2"
  • Features Meehanite Casting, Box Type Knee Ways, Turcite Saddle Ways, Heavy Duty Box Type Column, Build-In Rapid Knee Traverse, Build-In Power Feed Table with Rapid Traverse, 4-Way Tilt Mill Head for Added Versatility, NST #40 Horizontal and Vertical Spindle
  • Frequency 60Hz
  • Graduations 0.001"
  • Head Gear Drive
  • Includes Tool Kit
  • Item Mill Drill Machine
  • Lathe Capacity 10" to 20"
  • Longitudinal Travel 36"
  • Motor Horsepower 5
  • Operation Manual
  • Power Source Corded
  • Quill Dia. 3-1/2"
  • Speed 60 to 4500 rpm
  • Spindle Speed 60 to 4500 rpm
  • Spindle Taper NT 40
  • Spindle to Table 5-1/8" to 23-5/8"
  • Spindle Travel 18"
  • T-Slot Width 5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms