TP
SHARP

Mill Drill Machine, 5 Motor HP, 10" Swing, 70 to 4000 RPM

  • Item # 446N38
  • My Part #
  • Mfr. Model # V-1
  • Catalog Page # 2344
  • UNSPSC # 23101513
Mill Drill Machine, 5 Motor HP, 10" Swing, 70 to 4000 RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Mill Drills


$33,893.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5250.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Milling and Drilling Machine Product Grouping Mill/Drill Machines
  • Item Mill Drill Machine
  • Swing 10"
  • Drilling Capacity Steel 3/4"
  • End Milling Capacity 3/4"
  • Face Milling Capacity 4"
  • Lathe Capacity 10" to 20"
  • Motor HP 5
  • Voltage 220
  • Table Work Surface 12" x 58"
  • Includes Complete Coolant System with Nozzle/Tray/Connecting Hoses, Front and Rear Rubber Way Cover, Auto-Lube System, Rubber Way Cover At Back of Saddle, Metal Casting Tray At Each End of Table, Halogen Worklight, Draw Bar, Tool Kit
  • Corded/Cordless Corded
  • Longitudinal Travel 40"
  • Cross Travel 16"
  • Amps 25/12
  • Motor Type Induction
  • Phase 3
  • Hz 60
  • RPM 70 to 4000
  • Chuck Size Not Included
  • Spindle NT 40
  • Spindle Taper NT 40
  • Spindle Speed 70 to 4000 rpm
  • Spindle Travel 16"
  • Spindle to Table 2" to 18"
  • Column Dia. 20"
  • Quill Dia. 4-1/4"
  • Head Gear Driven
  • Table Surface Height 37"
  • T-Slots 5/8"
  • Graduations 0.001"
  • Operation Manual
  • Features Hardened and Ground Box Ways Throughout, Motorized Rapid Knee Positioning, Power Feed Table and Saddle, Unique Knuckle Design Utilizing T-Bolts for Added Rigidity, Extra Wide Saddle for Full Support of Table, Adjustable Double Nut Design for Backlash Elimination, Full Ribbed High Tensile Strength Casting to Dampen Vibration
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms