TP
SHARP

Lathe, Distance Between Centers 160", Voltage 220, 15, Min. Spindle Speed 10 rpm

  • Item # 446N63
  • My Part #
  • Mfr. Model # 22160B
  • Catalog Page # 2347
  • UNSPSC # 23171606
Lathe,  Distance Between Centers 160",  Voltage 220,  15,  Min. Spindle Speed 10 rpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Lathe Machines~Lathes


$60,974.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11220.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe
  • Application Metal Turning
  • Voltage 220
  • Horsepower 15
  • Overall Height 50"
  • Overall Length 226"
  • Overall Width 40-1/2"
  • Distance Between Centers 160"
  • Min. Spindle Speed 10 rpm
  • Max. Spindle Speed 1000 rpm
  • Tailstock Taper MT13
  • Spindle Nose Type D1-11 Camlock
  • Bed Width 15-3/4"
  • Features Camlock Spindle, Direct Selection for Inch/Metric Threads, One Piece Cast Meehanite Bed, Quick Change Gearbox
  • Frequency 60 Hz
  • Gap Length 14-1/2"
  • Includes (4) Jaw 16" Chucks, 20" Faceplate, 4-Way Carriage Stop, 4-Way Tool Post, Coolant System, Follow Rest, Halogen Light, Rapid Transverse on Longitudinal, Steady Rest, Tailstock, Tool Kit
  • Max. Cross Feed 0.0094"
  • Max. Metric Thread 14mm (Module), 56mm (D.P)
  • Max. Threads per Inch 56
  • Min. Cross Feed 0.001"
  • Min. Metric Thread 0.5mm (Module), 4mm (D.P)
  • Min. Threads per Inch 2
  • Number of Inch Threads 44
  • Number of Metric Threads 40
  • Number of Spindle Speeds 12
  • Phase 3
  • Spindle Bore 4-47/64"
  • Swing In Gap 31"
  • Swing Over Bed 22"
  • Swing Over Cross Slide 13-3/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms