Skip Content

ST
TM
GRAINGER APPROVED

Steel Flat Handle Deep Shelf Utility Cart, 400 lb. Load Capacity, Number of Shelves: 2

  • Item # 35U046
  • My Part #
  • Mfr. Model # 35U046
  • Catalog Page # 1198
  • UNSPSC # 24101501
Unassembled Utility Cart,32-3/4 L,400 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 33.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 400 lb.
  • Material Steel
  • Gauge 22
  • Finish Powder Coated
  • Load Capacity Range 0 lb. to 499 lb.
  • Color Gray
  • Overall Length 32-3/4"
  • Overall Width 16"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
  • Capacity per Shelf 200 lb.
  • Distance Between Shelves 20"
  • Shelf Length 30"
  • Shelf Width 16"
  • Lip Height 3-1/2"
  • Handle Included Yes
  • Adjustable Increments 8-1/4"
  • Includes Assembly Hardware
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Handle Height 32"
  • Top Shelf Height 32"
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Unassembled
  • Item Flat Handle Deep Shelf Utility Cart
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.