C3
SEE ALL INDUSTRIES

Floor Stand Safety Sign, 12 x 20

  • Item # 3YTD9
  • My Part #
  • Mfr. Model # TP-DCONFS
  • Catalog Page # 1527
  • UNSPSC # 55121908
Floor Stand Safety Sign, 12 x 20 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Signs~Floor Signs

$31.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help alert workers and visitors of hazards in hallways, aisles, and other walkways with this waterproof, double-sided See All Industries floor safety sign.

• Durable construction for long life
• "A" shape design can fold flat when not in use

View More

Technical Specs

  • Item Floor Safety Sign
  • Legend Confined Space Permit Required For Entry
  • Color White and Black
  • Language English
  • Material Plastic
  • Number of Panels 0
  • Height 20"
  • Width 12"
  • Standards 29 CFR 1910.145
  • Sign Mounting Style Free-Standing Floor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products