ST
SCHNEIDER ELECTRIC

Push Button Manual Motor Starter, No Enclosure, 2.5 to 4 Amps AC

  • Item # 3CY87
  • My Part #
  • Mfr. Model # GV2ME08
  • Catalog Page # 172
  • UNSPSC # 39121521
Push Button Manual Motor Starter, No Enclosure, 2.5 to 4 Amps AC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Starters and Contactors~IEC Manual Motor Starters

$167.03 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
Schneider Electric
Can be used alone for local, manual control of a single motor. Operating current of instantaneous magnetic trip is approx. 13 times the max. thermal trip (nonadjustable setting). 10K AIR at 480V. Mechanical and electrical life: 100,000 operations, max. 25 operations per hr. UL Listed, CSA Certified, and CE Certified. Conforms to IEC standards.

View More

Technical Specs

  • Item Manual Motor Starter
  • Operator Push Button
  • Enclosure NEMA Rating No Enclosure
  • Amps AC 2.5 to 4
  • Overload Relay Amp Setting 2.5 to 4A
  • Number of Poles 3
  • Description/Special Features Single Unit, Melting Alloy Thermal Overload
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 1
  • HP @ 3 Phase - 480V 2
  • Height 3.5"
  • Width 1.75"
  • Depth 2.6"
  • HP @ 1 Phase - 120V 1/8
  • HP @ 1 Phase - 230V 1/3
  • HP @ 3 Phase - 208V 3/4
  • HP @ 3 Phase - 460-575V 2/3
  • HP @ 3 Phase - 575V 3
  • Standards UL, CSA
  • Pilot Light No
  • Phase Loss Sensitivity No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products