TP
SANDUSKY

Radius Edge Storage Cabinet, 24in.Dx72inH

  • Item # 39EX60
  • My Part #
  • Mfr. Model # ER4V362472-03
  • Catalog Page # N/A
  • UNSPSC # 56101530
Radius Edge Storage Cabinet, 24in.Dx72inH close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Office Storage Cabinets

$827.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 171.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) Certified.

Technical Specs

  • Item Radius Edge Storage Cabinet
  • Height 72"
  • Width 36"
  • Depth 24"
  • Color Burgundy
  • Material Steel
  • Number of Shelves 5
  • Number of Drawers 0
  • Doors Clearview
  • Handle Swing
  • Assembly Assembled
  • Standards ANSI/BIFMA
  • Includes (2) keys
  • Green Certification or Other Recognition GREENGUARD(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) Certified.

Alternate Search Terms