Skip Content

ST
TM
GRAINGER APPROVED

White Sand Bag, 27" Length, 18" Width, 50 lb. Weight Capacity, 100 PK

  • Item # 6FGY2
  • My Part #
  • Mfr. Model # 6FGY2
  • Catalog Page # 1919
  • UNSPSC # 46161508
Sand Bag, White,27 in L, 18 in W,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.35 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hemmed polypropylene top with attached tie cord. Mildew-resistant bag has a 500-hr. UV rating.

View More

Technical Specs

  • Item Sand Bag
  • Color White
  • Length 27"
  • Width 18"
  • Weight Capacity 50 lb.
  • Material Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


White Sand Bag, 27 In Length, 18 In Width, 50 lb. Weight Capacity is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Used for Hurricane Sandy. Great to have on hand. Easy to fill and durable.
Date published: 2012-11-08
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6FGY2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.