TP
SALSBURY INDUSTRIES

Standard Mailbox, 4B, 28 Doors

  • Item # 3YNT1
  • My Part #
  • Mfr. Model # 3628ARU
  • Catalog Page # N/A
  • Catalog Group # D0035
  • UNSPSC # 24112407
Standard Mailbox, 4B, 28 Doors close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Mailboxes~Mailboxes

$1,405.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Standard Mailbox
  • Type 4B, Horizontal
  • Number of Doors 28
  • Color Aluminum
  • Height 40-3/4"
  • Depth 16-1/2"
  • Width 29-1/4"
  • Box Material Aluminum
  • Loading Rear
  • Mounting Recessed
  • Door Material Aluminum
  • Finish Powder Coated
  • Net Weight 85 lb.
  • Standards USPS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms