DV
SALSBURY INDUSTRIES

Pedestal Mailbox, 4C Type, 4 Doors, Gray

  • Item # 443G87
  • My Part #
  • Mfr. Model # 3410SX-03GRY
  • Catalog Page # N/A
  • UNSPSC # 24112407
Pedestal Mailbox, 4C Type, 4 Doors, Gray close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailboxes

Technical Specs

  • Item Pedestal Mailbox
  • Type 4C
  • Number of Doors 4
  • Color Gray
  • Height 52-5/8"
  • Depth 19"
  • Width 17-1/2"
  • Box Material Aluminum
  • Loading Front
  • Mounting Pedestal
  • Orientation Horizontal
  • Cabinet Capacity Tenant Doors 13-1/4" W x 3-1/4" H x 17" D, Parcel Locker 13-1/4" W x 15-1/2" H x 17" D
  • Slot Capacity 10-3/4" W x 3/4" H
  • Door Material Aluminum
  • Finish Powder Coated
  • For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
  • Post Height 13"
  • Post Material Aluminum
  • Post Thickness 6-1/4"
  • Net Weight 100 lb.
  • Includes Pedestal, (3) Tenant Doors, Parcel Locker
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms