DV
SALSBURY INDUSTRIES

Collection Box, 4C, 1 Door, Aluminum

  • Item # 443K27
  • My Part #
  • Mfr. Model # 3914S-1CAF
  • Catalog Page # N/A
  • UNSPSC # 24112407
Collection Box, 4C, 1 Door, Aluminum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailboxes

Technical Specs

  • Item Collection Box
  • Type 4C
  • Number of Doors 1
  • Color Aluminum
  • Height 69-1/4"
  • Depth 19"
  • Width 17-1/2"
  • Box Material Aluminum
  • Loading Front
  • Mounting Free-Standing
  • Orientation Horizontal
  • Cabinet Capacity 13-3/8" W x 21" H x 15-1/2" D
  • Slot Capacity 12" W x 7-5/8" H
  • Door Material Aluminum
  • Finish Powder Coated
  • For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
  • Net Weight 135 lb.
  • Standards ISO 9001: 2008
  • Includes (2) Heavy Duty Cam Locks with Dust/Rain Shield, (6) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms