TP
SALISBURY

Blue Overpants, Fits Waist Size: 28" to 30", 28" Inseam, 11.0 cal./cm2 ATPV Rating

  • Item # 3NER1
  • My Part #
  • Mfr. Model # ACP1130BLS
  • Catalog Page # 1708
  • Catalog Group # D0692
  • UNSPSC # 46181527
Blue Overpants, Fits Waist Size: 28" to 30", 28" Inseam, 11.0 cal./cm2 ATPV Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame Resistant and Arc Flash Pants and Overalls

$256.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

The SALISBURY Pro-Wear® 12 cal./cm2 overpants are made from arc flash-resistant material, sewn with Nomex® thread. Feature flared legs and loose design with elastic waistband to allow pants to be easily taken on and off and fit over existing clothing. Hook-and-pile cuff adjustment and front closure.

View More

Technical Specs

  • Item Overpants
  • Fits Waist Size 28" to 30"
  • Inseam 28"
  • ATPV Rating 11.0 cal./cm2
  • Color Blue
  • Closure Type Hook
  • Standards ASTM F1506, NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Hungary, Ireland, Iceland, Italy, Liechtenstein, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia, and Turkey.

  • This item is restricted for international sale.