Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

RATTLER2® Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item# 9EW70
  • Mfr. Model# 9EW70
  • Catalog Page# N/A
  • Catalog Group# E9522
  • UNSPSC# 46181802
RATTLER2® Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Product Details

The lightweight metal alloy frame plus trend-setting square shaped lenses make these Crews RT2 Safety Glasses popular with employees. The bayonet temples combine with nonslip rubber headgrips to create a customized fit for almost any head size. Their dual nosepads are made of soft, pliable, adjustable PVC.

View More

Technical Specs

  • Item Safety Glasses
  • Series RATTLER2(R)
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Traditional
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Silver
  • Safety Glasses Size Universal
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms