Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

OCC 1100 Anti-Fog Safety Glasses, Clear Lens Color

  • Item# 8N111
  • Mfr. Model# 11774-00000-10
  • Catalog Page# N/A
  • Catalog Group# H1431
  • UNSPSC# 46181802
OCC  1100 Anti-Fog Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Technical Specs

  • Item Safety Glasses
  • Series OCC(TM) 1100
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Frame Design Full, Wraparound
  • Frame Color Gun Metal Gray
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Color Gun Metal Gray
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Includes Lanyard, Microfiber Bag, Lens Cleaner
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms