Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SYSTEM SENSOR

Photoelectric, Universal, Smoke Detector

  • Item# 2GWK9
  • Mfr. Model# D4120
  • Catalog Page# 3773
  • UNSPSC# 46191501
Photoelectric,Universal,Smoke Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $167.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This duct smoke detector features a versatile mounting option for square or rectangular configurations. It is designed with modular construction for installation for either round or rectangular ductwork. Up to 50 detectors can be interconnected for multifan shutdown.

View More

Technical Specs

  • Item Photoelectric, Duct Smoke Detector
  • Type Universal
  • Depth (In.) 2-1/2
  • Height (In.) 5
  • Length (In.) 14-3/8
  • Ambient Temp. Limits (F) -4 to 158
  • Air Velocity (FPM) 100 to 4000
  • Alarm Aux. Contact @ 250V 10A
  • Alarm Aux. Contact @ 30VDC 10A
  • Alarm State (mA) Max 60mA @24VDC/ Max 130mA RMS @24VAC/ Max 35mA RMS @120VAC
  • Humidity Range (% RH) 0 to 95
  • Standby State (mA) Max 25mA @24VDC/ Max 55mA RMS @24VAC/ Max 20mA RMS @120VAC
  • Voltage 24VDC/ 24VAC/ 120VAC
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.