Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EATON SYNFLEX

100 ft. Polyamide Air Brake Tubing, Black

  • Item# 2ZJT5
  • Mfr. Model# 4245-0250A
  • Catalog Page# N/A
  • UNSPSC# 26112101
100 ft. Polyamide Air Brake Tubing, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Brake Tubing

Technical Specs

  • Item Air Brake Tubing
  • Type Type A - Nonreinforced
  • Length 100 ft.
  • Tube Size 0.092"
  • Outside Dia. 5/32"
  • Material Polyamide
  • Color Black
  • Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms