Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EATON SYNFLEX

100 ft. Polyamide Air Brake Tubing, Black

  • Item# 2ZJT3
  • Mfr. Model# 4245-0220A
  • Catalog Page# N/A
  • UNSPSC# 26112101
100 ft. Polyamide Air Brake Tubing, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Brake Tubing
  • Type Type A - Nonreinforced
  • Length 100 ft.
  • Tube Size 0.079"
  • Outside Dia. 1/8"
  • Material Polyamide
  • Color Black
  • Standards SAE J844, J1131, J2492-3, and DOT-FMVSS 106
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms