Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SYMMONS

Brass Duro Trim Kit

  • Item# 24VL50
  • Mfr. Model# 3602-TRM
  • Catalog Page# N/A
  • UNSPSC# 40141702
Brass Duro Trim Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $228.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trim Kit
  • Type Duro
  • Color/Finish Chrome
  • Material of Construction Brass
  • Depth (In.) 2-1/64
  • Flow Rate (GPM) 2.5
  • Height (In.) 1-39/64
  • Width (In.) 2-7/64
  • ADA Compliant No
  • Includes Showerhead, Arm, Flange, Tub Spout & Valve Trim
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I love the style of the Duro tub/shower system. My only slight problem is because of my tub's valve setup - unfortunately my valve is on the side wall right next to where I stand to take a shower. Only because of that, the handle sticks out a little further than I'd like. I tend to hit an elbow on it every now and then and adjust the temperature. Not a standard problem for many people but it was not something i had an issue with my old S-962 triangle handle valve. If it were about an inch shorter, it would be getting 5 stars! [This review was collected as part of a promotion.] September 6, 2016
  • 2016-09-22 T06:00:43.305-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_24VL50, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.