Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SYMMONS

Mixing Valve Cartridge for Symmons 5-200 Valve, 5-7/8 Length (In.)

  • Item # 24VL38
  • My Part #
  • Mfr. Model # 7-200NW
  • Catalog Page # N/A
  • UNSPSC # 40141702
Mixing Valve Cartridge for Symmons 5-200 Valve, 5-7/8 Length (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mixing Valve Cartridge
  • Material of Construction Brass
  • For Use With Symmons 5-200 Valve
  • Standards GSA Approved
  • Length (In.) 5-7/8
  • Includes Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.