Skip Content

ST
SYMMONS

Low Lead Cast Brass Bathroom Faucet, Single Lever Handle Type, No. of Handles: 1

  • Item # 24VL27
  • My Part #
  • Mfr. Model # S-20-IPS-1.5
  • Catalog Page # N/A
  • UNSPSC # 40141702
Symmetrix Lavatory Faucet,Br,6-13/16 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight faucet is ADA-compliant and equipped with manual operation. It is also low-lead compliant for drinking water applications. Brass construction helps to provide durability, corrosion resistance, and long service life.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Connection 1/2" IPS
  • Flow Rate 1.50 gpm
  • Number of Holes 2
  • Mounting Hole Center to Center 4"
  • Body Material Low Lead Cast Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Spout Length 5"
  • Sensor Range Temperature Limit Stop
  • Valve Type Cartridge
  • Faucet Finish Chrome
  • Height 5-5/16"
  • Flow Outlet Type - Faucet Aerated
  • Temp. Control No
  • Replacement Cartridge 24VL56
  • Includes Faucet Assembly
  • Manufacturers Warranty Length Limited Lifetime
  • Standards GSA Approved
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.