Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TORK

Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1

  • Item# 2YMV9
  • Mfr. Model# SA300
  • Catalog Page# 538
  • UNSPSC# 39121523
Electronic Timer, 40 Amps, 120VAC Voltage, Operation Mode: 7 Days, Number of Channels: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tork® electronic timers feature digital programmable switches to provide precise control.

View More

Technical Specs

  • Item Electronic Timer
  • Operation Mode 7 Days
  • Number of Channels 1
  • Contact Form SPST
  • Voltage 120VAC
  • Amps 40
  • HP @ 120V 1-1/2
  • Max. On/Off Cycles 1
  • Enclosure Metal
  • Mounting Surface
  • Number of Poles 1
  • Min. Time Setting 1 min.
  • Max. Time Setting 24 hr.
  • NEMA Rating 1
  • Color Gray
  • Backup Device (2) CR2032 Lithium Batteries
  • Backup Time 2 yr.
  • Operating Temp. 32 Degrees to 100 Degrees F
  • Display Height 15/16"
  • Display Width 2-3/8"
  • Height 7-7/8"
  • Depth 3-1/16"
  • Width 5-1/4"
  • Description/Special Features ZIP-SET: Fast and easy. Just enter area code and timer adjusts to your time with preset program of Sunset ON and time off program.SCHEDULING: One On/Off set point pair is active at a time. Only one schedule may be active at a time: Schedule 1, Schedule 2, a combination of 1 & 2, or ZipSet(TM). Day combinations for 7-5-2 speed programming.
  • Standards cETLus Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.