Skip Content

DV
SWIVEL PRO SERIES

Silver Drawer Divider Set, Galvanized Steel, 12" Length, 1/16" Width

  • Item # 26X212
  • My Part #
  • Mfr. Model # PRDDG5100
  • Catalog Page # N/A
  • UNSPSC # 24112401
Silver Drawer Divider Set, Galvanized Steel, 12" Length, 1/16" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drawer Divider Set
  • Length 12"
  • Width 1/16"
  • Thickness 14 ga.
  • Height 2-1/2"
  • Material Galvanized Steel
  • Color Silver
  • Pattern Adjustable
  • Features Laser Cut Notches
  • For Use With Mfr. Model No. PRO513009 (26X203)
  • Includes (8) Divider Pieces For 2-Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms